VALVE BALL CARBON 1/4 FPT 1 PC
VALVE BALL CARBON 1/4 FPT 1 PC
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ball valve is made of carbon steel and has a female-to-female connection. The valve's maximum working pressure for water, oil, and gas is 2,000 PSI, and it has a standard port. The valve has a one-piece structure and a pipe size of 1/4-inch.
Technical Specs
Item Ball Valve
Valve Structure 1 Piece
Tube Size Not Applicable
Port Standard
Max. Steam Pressure 150 psi WSP
Ball Material 304 Stainless Steel
Handle Type Lever
Stem Material 304 Stainless Steel
Valve Basic Body Material Carbon Steel
Body Material Carbon Steel
Pipe Size 1/4"
Connection Type Female to Female
Max. Pressure 2000 PSI WOG
Temp. Range -20 Degrees to 425 Degrees F
Seat Material PTFE
Handle Material 304 Stainless Steel
Hose I.D. Not Applicable
Alternate Products
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.30
/ EACH