MANUAL TWO-WAY BALL VALVE: ¼ IN, BRASS, STRAIGHT, FNPT X FNPT, 600 PSI MAX. PRESSURE (CWP)
MANUAL TWO-WAY BALL VALVE: ¼ IN, BRASS, STRAIGHT, FNPT X FNPT, 600 PSI MAX. PRESSURE (CWP)
APOLLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Brass ball valve. 94 A series. Approved for gas service, 1/2 to 125 PSIG. Silicone free. Working pressure 600 PSIG CWP. CSA, UL, FM approved.
Technical Specs
- ItemBall Valve
- Body StyleInline
- Pipe Size1/4 in
- Connection TypeFNPT x FNPT
- Max. Pressure600 PSI CWP
- Ball MaterialChrome Plated Brass
- Stem TypeBlowout Proof
- Handle MaterialSteel with Corrosion Resistant Plating
- Body Seal MaterialViton
- Ball Valve Product GroupManual
- StandardsMSS SP-110, CSA, UL, FM, NSF 61, ANSI Z21.15/CGA 9.1, ASME B16.44, FM1140, ANSI/NSF 61 - 2007
- Body Material Brass
- Valve Structure 2-Piece
- Tube Size 1/4"
- Port Full
- Temp. Range 0 Degrees to 400 Degrees F
- Seat Material PTFE
- Handle Type Lever
- Stem Material 316 Stainless Steel
- Features Full Port, Blow Out Proof Stem Design, Adjustable Stem Packing Nut
- Valve Basic Body Material Brass
- Overall Length 4.42 in
Alternate Products
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.05
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.49
/ EACH
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.64
/ EACH