!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, BLACK

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, BLACK

RUBBERMAID

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, BLACK

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $542.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB3424-88BK
  • Mfr. Model # FG342488BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Easy-to-clean smooth surfaces. Quiet casters and plastic construction help eliminate noise. User-friendly easy to grip handles. Large 4 inch (10.2 cm) non-marking swivel casters. High style appearance with brushed aluminum uprights. 200 lb. weight load. 33-5/8 in. L by 18-5/8 in. W by 37-3/4 in. H.

Technical Specs

  • ItemDual-Handle Utility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 in
  • Load Capacity200 lb
  • Shelf Width20 in
  • Distance Between Shelves11 3/4 in
  • Distance Between Middle and Bottom Shelf11 3/4 in
  • Handle Height37 3/4 in
  • Caster Wheel/Tread MaterialElastomer
  • Caster/Wheel Configuration(4) Swivel
  • Number of Drawers0
  • Overall Length34 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Shelf MaterialPolypropylene
  • Leg ColourGrey
  • Shelf ColourBlack
  • Caster Core MaterialThermoplastic Rubber
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height1 in
  • Number of Shelves 3
  • Lip Height 1 in
  • Top Shelf Lip Height 1 in
  • Shelf Length 28 3/8 in
  • Top Shelf Height 37 3/4 in
  • Distance Between Top and Middle Shelf 11 3/4 in
  • Handle Type (2) Raised
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Number of Compartments 0
  • Overall Height 38 in
  • Overall Width 19 in
  • Assembled/Unassembled Unassembled
  • Standards HACCP Approved
  • Leg Material Aluminum
  • Capacity per Shelf 66 lb
  • Caster Mounting Type Stem
  • Electrical Included Electrical Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list