!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY PUMP 115VAC

UTILITY PUMP 115VAC

DAYTON

UTILITY PUMP 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY PUMP 115VAC

UTILITY PUMP 115VAC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5UXL7
  • Mfr. Model # 5UXL7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # 1634
  • Shipping Weight 4.95 lbs

Technical Specs

  • ItemUtility Pump
  • HP1/10
  • Amps AC1.6
  • DutyIntermittent
  • Inlet/Outlet (In.)3/8 ID: 3/4 OD Garden Hose
  • GPM of Water @ 5 Ft. of Head5.2
  • GPM of Water @ 20 Ft. of Head3.05
  • GPM of Water @ 40 Ft. of Head1.5
  • Max. Suction Lift (Ft.)7
  • Max. Liquid Temp. (F)140
  • Max. Pressure (PSI)20.9
  • GPH of Water @ 1 Ft. of Head360
  • GPH of Water @ 10 Ft. of Head300
  • GPH of Water @ 30 Total Ft. of Head198
  • Pumps Up To (Ft.)48.3
  • RPM4000
  • BearingsBall
  • Thermal ProtectionAutomatic
  • Length (In.)6-3/4
  • Height (In.)4-1/2
  • Type Compact Flexible Impeller
  • Voltage 115V
  • Motor Enclosure Open
  • Motor Type Universal AC/DC
  • Body Material Nickel-Plated Brass
  • GPM of Water @ 10 Ft. of Head 4.43
  • GPM of Water @ 30 Ft. of Head 2.3
  • Max. Head (Ft.) 37.3
  • Cord 6 Ft
  • Impeller Buna-N
  • Shaft Dia. (In.) 0.315
  • GPH of Water @ 5 Total Ft. of Head 342
  • GPH of Water @ 20 Ft. of Head 270
  • GPH of Water @ 40 Total Ft. of Head 90
  • Self-Priming Yes
  • Seals Buna N Radial Lip
  • Shaft Material Stainless Steel
  • Application Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
  • Width (In.) 4
  • Includes Two Impellers, Gasket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories