!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY PUMP 1/2 HP 115V 7.2A 1IN

UTILITY PUMP 1/2 HP 115V 7.2A 1IN

DAYTON

UTILITY PUMP 1/2 HP 115V 7.2A 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY PUMP 1/2 HP 115V 7.2A 1IN

UTILITY PUMP 1/2 HP 115V 7.2A 1IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3YU60
  • Mfr. Model # 3YU60
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1634
  • Shipping Weight 17.45 lbs

Product Details

This versatile self-priming pump can be used to transfer water, run multiple lawn sprinklers (using water from lakes, streams, and ponds), or boost city water pressure for washing cars, boats, and farm equipment. Convenient carrying handle and weatherproof On-Off switch. 1" threaded discharge with garden hose adapters. Max operating temperature: 90 Degrees F. Warning: use only with nonflammable liquids compatible with pump component materials and in nonflammable / nonexplosive atmospheres.

Technical Specs

  • ItemUtility Pump
  • Pump Housing MaterialPlastic
  • Nameplate Voltage115V AC
  • Maximum Feet of Head134 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate10.3 gpm
  • Flow Rate @ 10 ft of Head (Maximum)9.9 gpm
  • Flow Rate @ 20 ft of Head (Maximum)9.6 gpm
  • Suction Lift (Maximum)25 ft
  • Cord Length10 ft
  • Best Efficiency Flow10.6 gpm
  • Duty CycleContinuous
  • FeaturesAutomatically Shuts Off with Sudden Rises in Temperature and Restarts After Cooling Down, Maintenance-Free Motor
  • Minimum Flow Rate2.1 gpm
  • Impeller DesignClosed
  • Includes1 in FNPT x 3/4 in Garden Hose Adapters
  • Maximum Media Temperature90 Degrees F
  • Motor TypePSC
  • Overall Length16.5 in
  • Pumping ApplicationLakes, Pumping Water from Ponds, Sprinkler Systems, Streams
  • Seal TypeMechanical
  • Shut Off Pressure (Maximum)58 psi
  • StandardsUL Listed
  • Phase Single
  • Horsepower 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 4.2 gpm
  • Compatible Intake Pipe Size 1 in
  • Compatible Discharge Pipe Size 1 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 5 ft of Head (Maximum) 10.3 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 9.8 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 6.8 gpm
  • Seal Material Buna-N, Carbon, Ceramic
  • Best Efficiency Head 10 ft
  • Compatible with Media Type Water
  • Electrical Connection Type Plug-In
  • Feet of Head (Minimum) 5 ft
  • Frequency 60 Hz
  • Impeller Material Thermoplastic
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 32 Degrees F
  • Overall Height 10.5 in
  • Overall Width 7.2 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Buna-N, Carbon, Ceramic, Stainless Steel, Thermoplastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list