Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
PUMP CENTRIFUGAL 1/2HP
PUMP CENTRIFUGAL 1/2HP
LIBERTY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
Item Utility Pump
Pump Housing Material Aluminum
Nameplate Voltage 115V AC
Flow Rate @ 60 ft of Head (Maximum) 10.33 gpm
Maximum Feet of Head 105 ft
Intake Type GHT
Motor Enclosure Open Dripproof
Flow Rate @ 10 ft of Head (Maximum) 22 gpm
Flow Rate @ 20 ft of Head (Maximum) 20 gpm
Flow Rate @ 50 ft of Head (Maximum) 13 gpm
Suction Lift (Maximum) 15 ft
Seal Material Buna-N, Carbon, Ceramic
Best Efficiency Head 65 ft
Duty Cycle Intermittent
Flow Rate @ 1 ft of Head (Maximum) 23.33 gpm
Flow Rate @ 90 ft of Head (Maximum) 3.83 gpm
Frequency 60 Hz
Impeller Material Thermoplastic
Motor Type Brushed
Overall Height 7 in
Overall Width 4.5 in
Shaft Material 300 Stainless Steel
Solid Diameter (Maximum) 0.13 in
Standards CSA Certified
Phase Single
Horsepower 1/2 hp
Flow Rate @ 40 ft of Head (Maximum) 15 gpm
Flow Rate @ 80 ft of Head (Maximum) 6.33 gpm
Compatible Intake Pipe Size 3/4 in
Compatible Discharge Pipe Size 3/4 in
Flow Rate @ 5 ft of Head (Maximum) 23 gpm
Flow Rate @ 15 ft of Head (Maximum) 21 gpm
Flow Rate @ 30 ft of Head (Maximum) 17 gpm
Flow Rate @ 100 ft of Head (Maximum) 0 gpm
Priming Manual
Cord Length 20 ft
Best Efficiency Flow 10 gpm
Features Convenient On and Off Switch, Large Prime Plug with Internal Funnel Design for Easy Priming, One-Piece Cast Aluminum Pump and Motor Housing with Integral Carry Handle
Flow Rate @ 70 ft of Head (Maximum) 8.41 gpm
For Use With Potable Systems No
Impeller Design Open
Includes 3/4 in OD Brass Garden Hose Connectors, Plastic Suction Screen
NPSHr 60 psi
Overall Length 9.7 in
Seal Type Mechanical Cartridge
Shut Off Pressure (Maximum) 45 psi
Specific Gravity (Maximum) 1
Wetted Material Brass, Cast Aluminum, Stainless Steel, Thermoplastic
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$433.86
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$361.24
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$619.94
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All