!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POCKET UTILITY KNIFE, 5 IN OVERALL L, PLAIN, ¾ IN OVERALL W, PLASTIC, GREY, QUICK-CHANGE

POCKET UTILITY KNIFE, 5 IN OVERALL L, PLAIN, ¾ IN OVERALL W, PLASTIC, GREY, QUICK-CHANGE

SLICE

POCKET UTILITY KNIFE, 5 IN OVERALL L, PLAIN, ¾ IN OVERALL W, PLASTIC, GREY, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET UTILITY KNIFE, 5 IN OVERALL L, PLAIN, ¾ IN OVERALL W, PLASTIC, GREY, QUICK-CHANGE

POCKET UTILITY KNIFE, 5 IN OVERALL L, PLAIN, ¾ IN OVERALL W, PLASTIC, GREY, QUICK-CHANGE

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG43Y396
  • Mfr. Model # 10512
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.05 lbs

Product Details

This pocket utility knife has a width of ¾ inch, and a length of 5 inch. The plastic handle is grey with an ergonomic style/type. In addition, it is made of ceramic, and is tether ready. This pocket utility knife is designed for: multipurpose use, banding, pallet wrap, plastic components, raw materials and includes one blade.

Technical Specs

  • ItemPocket Utility Knife
  • Blade TipStandard
  • Blade Projection Length1/2 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length5 in
  • Manufacturer Model Number of Included Blade10404
  • Blade Edge TypePlain
  • Blade Positions1
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Package Quantity1
  • Blade Change Method Quick-Change
  • Blade Material Ceramic
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Grey
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Banding, Pallet Wrap, Plastic Components, Raw materials
  • Overall Thickness 0.67 in
  • Overall Width 3/4 in
  • Application Multipurpose
  • Blade Operation Automatic Retracting
  • Blade Shape Straight
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Knife Type Retractable Pen Cutter
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list