!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, ABS HANDLE, FOR CUTTING

UTILITY KNIFE, ABS HANDLE, FOR CUTTING

OLFA

UTILITY KNIFE, ABS HANDLE, FOR CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, ABS HANDLE, FOR CUTTING

UTILITY KNIFE, ABS HANDLE, FOR CUTTING

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / each

EHC: EHC :
Min Qty 187 = $517.99

Compliance and Restrictions

  • None

This product must be purchased in quantities of 187 or more and in multiples of 40. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSPC1/40
  • Mfr. Model # 1069143
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This utility knife is designed for: cutting, corrugate, films, tape, vinyl, twine and includes snap blade/solid blade blades.

Technical Specs

  • ItemUtility Knife
  • Handle MaterialABS
  • Other Material ApplicationsCorrugate, Films, Tape, Vinyl, Twine
  • ApplicationCutting
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Knife TypeUtility Knife
  • Blade Change Method Tool-Less
  • Blade Type Included Snap Blade, Solid Blade
  • Includes Pocket Clip Pocket Clip Included
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Package Quantity 40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list