!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 9 IN OVERALL L, ALUMINUM, SILVER, QUICK-CHANGE

UTILITY KNIFE, 9 IN OVERALL L, ALUMINUM, SILVER, QUICK-CHANGE

IRWIN

UTILITY KNIFE, 9 IN OVERALL L, ALUMINUM, SILVER, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 9 IN OVERALL L, ALUMINUM, SILVER, QUICK-CHANGE

UTILITY KNIFE, 9 IN OVERALL L, ALUMINUM, SILVER, QUICK-CHANGE

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23Z291
  • Mfr. Model # 1774103
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 332
  • Shipping Weight 0.25 lbs

Product Details

This utility knife has a width of 3½ inch, and a length of 9 inch. The aluminum handle is silver with an ergonomic style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, wall and includes 4 point snap blade blades, and three blades.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Number of Blades Included3
  • Handle MaterialAluminum
  • Handle StyleErgonomic
  • Blade Type Included4 Point Snap Blade
  • Overall Thickness0.79 in
  • Overall Width3 1/2 in
  • ApplicationMultipurpose
  • Blade Positions2
  • Package Quantity5
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Number of Blades Stored 5
  • Handle Colour Silver
  • Tether Ready Tether Ready
  • Other Material Applications Wall
  • Overall Length 9 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Fixed
  • Knife Type Drywall Fixed Utility Knife
  • Retractable Blade Blade Not Retractable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list