UTILITY KNIFE, 9 IN OVERALL L, RUBBER, BLUE/SILVER/YELLOW, QUICK-CHANGE
UTILITY KNIFE, 9 IN OVERALL L, RUBBER, BLUE/SILVER/YELLOW, QUICK-CHANGE
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility knife has a width of 3½ inch, and a length of 9 inch. The rubber handle is blue/silver/yellow with an ergonomic style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, wall and includes 4 point snap blade blades, and three blades.
Technical Specs
Item Utility Knife
Blade Tip Standard
Number of Blades Included 3
Handle Material Rubber
Handle Style Ergonomic
Blade Type Included 4 Point Snap Blade
Overall Thickness 1 in
Overall Width 3 1/2 in
Application Multipurpose
Blade Positions 3
Package Quantity 5
Blade Change Method Quick-Change
Blade Material Steel
Number of Blades Stored 10
Handle Colour Blue, Silver, Yellow
Tether Ready Tether Ready
Other Material Applications Wall
Overall Length 9 in
Replaceable Blade Replaceable Blade
Blade Operation Manual Retracting
Knife Type Retractable Utility Knife
Retractable Blade Retractable Blade
Country of Origin China
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.73
/ each
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.72
/ each