!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 IN OVERALL LENGTH, METAL, YELLOW, TOOLS NEEDED

UTILITY KNIFE, 6 IN OVERALL LENGTH, METAL, YELLOW, TOOLS NEEDED

PACIFIC HANDY CUTTER, INC

UTILITY KNIFE, 6 IN OVERALL LENGTH, METAL, YELLOW, TOOLS NEEDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UTILITY KNIFE, 6 IN OVERALL LENGTH, METAL, YELLOW, TOOLS NEEDED

UTILITY KNIFE, 6 IN OVERALL LENGTH, METAL, YELLOW, TOOLS NEEDED

PACIFIC HANDY CUTTER, INC

Clearance Price :
$5.02 / each

Your Price : $10.04 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9CTT9
  • Mfr. Model # RSG-194
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.15 lbs

Product Details

This utility knife has a width of 2½ inch, and a length of 6 inch. The metal handle is yellow with an ergonomic style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, carpet, drywall, linoleum and includes standard utility blade one blade.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Number of Blades Included1
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypePlain
  • Blade Positions3
  • IncludesStandard Utility Blade
  • Retractable BladeRetractable Blade
  • Blade Change Method Tools Needed
  • Blade Material Steel
  • Number of Blades Stored 5
  • Handle Colour Yellow
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Carpet, Drywall, Linoleum
  • Overall Thickness 0.5 in
  • Overall Width 2 1/2 in
  • Application Multipurpose
  • Blade Operation Fixed
  • Blade Shape Straight
  • Knife Type Retractable Utility Knife
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list