!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 IN OVERALL L, STEEL STANDARD TIP, PLAIN, PLASTIC, GREY, TOOLS NEEDED

UTILITY KNIFE, 6 IN OVERALL L, STEEL STANDARD TIP, PLAIN, PLASTIC, GREY, TOOLS NEEDED

STANLEY

UTILITY KNIFE, 6 IN OVERALL L, STEEL STANDARD TIP, PLAIN, PLASTIC, GREY, TOOLS NEEDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 IN OVERALL L, STEEL STANDARD TIP, PLAIN, PLASTIC, GREY, TOOLS NEEDED

UTILITY KNIFE, 6 IN OVERALL L, STEEL STANDARD TIP, PLAIN, PLASTIC, GREY, TOOLS NEEDED

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-175
  • Mfr. Model # 10-175
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.2 lbs

Product Details

This utility knife has a width of 3 inch, and a length of 6 inch. The plastic handle is grey and has a straight style/type. In addition, it is made of steel and is not tether ready. This utility knife is designed for: multipurpose use, corrugate, shrink wrap and includes replacement blade one blade.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length2 7/16 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyNot Tether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included Blade11-921
  • ApplicationMultipurpose
  • Blade OperationManual Retracting
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Knife TypeRetractable Utility Knife
  • Retractable BladeRetractable Blade
  • Blade Change Method Tools Needed
  • Blade Material Steel
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Grey
  • Handle Style Straight
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Corrugate, Shrink Wrap
  • Overall Thickness 0.86 in
  • Overall Width 3 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Straight
  • Blade Positions 3
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes Replacement Blade
  • Package Quantity 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list