TRASH CAN, BRUTE, ROUND, BLUE, 44 GALLON CAPACITY, 31½ IN OVERALL H
TRASH CAN, BRUTE, ROUND, BLUE, 44 GALLON CAPACITY, 31½ IN OVERALL H
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with 1779636. This trash can includes venting channels, protouch built-in handles, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 44-gallon capacity.
Technical Specs
Item Trash Can
Garbage Container Capacity 44 gal
Specific Container Material Plastic
Colour Blue
Width 22 11/16 in
Mobility Stationary
Diameter 24 in
Finish UV Protectant
For Use With Lid Mfr. Model Number 1779636
Series Brute (R)
Container Shape Round
Height 31 1/2 in
Top Type Open
Container Mounting Style Free-Standing
Includes Venting Channels, ProTouch(TM) Built-In Handles
Standards NSF 2, NSF 21
Features Contoured Base Handles, Integrated Bag Cinches, Seamless Construction, Venting Channels
For Use With Dolly Mfr. Model Number FG264000BLA
Lid Options No Lid
Country of Origin United States
(subject to change)
Related Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.52
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.52
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.52
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.52
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.96
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$199.42
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.15
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.26
/ pkg.
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.90
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.08
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.11
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.98
/ pkg.
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$203.57
/ each