TRASH BAGS, 44 GALLON CAPACITY, 36 IN OVERALL W, 46 IN OVERALL H, 1.1 MIL THICK, 100 PK
TRASH BAGS, 44 GALLON CAPACITY, 36 IN OVERALL W, 46 IN OVERALL H, 1.1 MIL THICK, 100 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH BAGS, 44 GALLON CAPACITY, 36 IN OVERALL W, 46 IN OVERALL H, 1.1 MIL THICK, 100 PK
Technical Specs
- ItemTrash Bag
- Width36 in
- Thickness1.1 mil
- Max. Load70 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- ApplicationFood Service, Heavy Weight, Hospital, Office
- Rolls per Package10
- Capacity 44 gal
- Height 46 in
- Colour Black
- Garbage Bag Material LLDPE
- Package Configuration Coreless Roll
- % Recycled Content 0%
- Bags per Roll 10
- Scent Fragrance Free
- Country of Origin United States
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.12
/ PACKAGE
-
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.47
/ CASE
-
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.42
/ CASE