!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, SLIM JIM, RECTANGULAR, GREY, 16 GALLON CAPACITY

TRASH CAN, SLIM JIM, RECTANGULAR, GREY, 16 GALLON CAPACITY

RUBBERMAID

TRASH CAN, SLIM JIM, RECTANGULAR, GREY, 16 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, SLIM JIM, RECTANGULAR, GREY, 16 GALLON CAPACITY

TRASH CAN, SLIM JIM, RECTANGULAR, GREY, 16 GALLON CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.95 / each

EHC: EHC :
Min Qty 4 = $711.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49AJ45
  • Mfr. Model # 1971258
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 794
  • Shipping Weight 7.0 lbs

Product Details

This grey Slim Jim series trash can features four bags cinches secure liners, knot-free, base and rim handles, collect and transport up to four streams of waste and recyclables, rib-strengthened rim design, venting channels. Plus it is designed for use on/with 1968468, and is designed for use on/with FG267360grey. This trash can has a UV-protectant finish, and a 16-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity16 gal
  • Specific Container MaterialPlastic
  • Top TypeOpen
  • Container Mounting StyleFree-Standing
  • MobilityStationary
  • FinishUV Protectant
  • For Use With Lid Mfr. Model NumberFG267360Grey
  • SeriesSlim Jim(R)
  • Container Shape Rectangular
  • Height 25 in
  • Depth 22 in
  • Colour Grey
  • Width 11 in
  • Features (4) Bags Cinches Secure Liners, Knot-Free, Base and Rim Handles, Collect and Transport up to (4) Streams of Waste and Recyclables, Rib-Strengthened Rim Design, Venting Channels
  • For Use With Dolly Mfr. Model Number 1968468
  • Lid Options No Lid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list