!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 350 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 350 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

KLEIN TOOLS

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 350 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 350 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 350 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63035
  • Mfr. Model # 63035
  • UNSPSC # 23241616
  • CATALOGUE PAGE # 370
  • Shipping Weight 2.7 lbs

Product Details

Utility cable cutter, 16-3/4 inches. Shear-type hook jaws grab and hold cable while shear-cutting action makes clean cuts. Beveled tips for positive mating. Hinged bolt with pin-set nut for proper blade tension. Not designed for cutting steel or ACSR.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness300 MCM (Aluminum, Copper)
  • For Maximum Diameter Copper Electrical Cable350 kcmil
  • Grip MaterialPlastic
  • Handle MaterialSteel
  • Includes Cushioned GripCushioned Grip Included
  • Jaw FinishBlack Oxide
  • Material ApplicationAluminum, Copper
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Shear-Type Hook Jaws Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 350 kcmil
  • Handle Colour Red
  • Handle Style Non-Slip Grip
  • Insulated Not Insulated
  • Jaw Material Forged Steel
  • Overall Length 16 3/4 in
  • Weight 1.7 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms