!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
URETHANE MASTIC SAFETY YELLOW 1USG

URETHANE MASTIC SAFETY YELLOW 1USG

RUST-OLEUM

URETHANE MASTIC SAFETY YELLOW 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
URETHANE MASTIC SAFETY YELLOW 1USG

URETHANE MASTIC SAFETY YELLOW 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.80 / GALLON

EHC: EHC :
Min Qty 2 = $611.60

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9844-419
  • Mfr. Model # 9844-419
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.89 lbs

Technical Specs

  • ItemUrethane Mastic Coating
  • Resin TypeUrethane Mastic
  • Number of Components2-Step System
  • Sub BrandHigh Performance
  • Surface TextureRough, Smooth
  • FinishGloss
  • Dry Time6 to 9 hr.
  • VOC ContentLess Than 340g/L
  • Colour FamilyYellows
  • Cure Time4 to 6 hr
  • Activator RequiredYes
  • Application Time30 min
  • Dry Time to Recoat16 to 72 hr
  • For Use With9800 System Activator
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesCorrosion Resistant, Sag Resistant
  • Shelf Life2 yr
  • System Series9800
  • UV ResistantNo
  • Activator, Base, Paint or Primer Base
  • Coating Type Urethane Coating
  • Series Number 9800
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Metal, Steel
  • Colour Safety Yellow
  • Coverage Area 160 to 280 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties None
  • Application Method Brush, Roll, Spray
  • Compatible Activator Urethane Activator
  • Exposure Conditions Interior/Exterior
  • Heat Resistant Yes
  • Maximum Temperature Resistance 300 Degrees F
  • Primer Required No
  • Sheen Gloss
  • Standards USDA Acceptable
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list