!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVATOR MASTIC URETHANE 1 QT

ACTIVATOR MASTIC URETHANE 1 QT

RUST-OLEUM

ACTIVATOR MASTIC URETHANE 1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVATOR MASTIC URETHANE 1 QT

ACTIVATOR MASTIC URETHANE 1 QT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.46 / EACH

EHC: EHC :
Min Qty 2 = $176.92

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9801-501
  • Mfr. Model # 9801-501
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemUrethane Mastic Activator
  • Resin TypeUrethane Mastic
  • Number of Components2-Step System
  • Sub BrandHigh Performance
  • Surface TextureRough, Smooth
  • ColourClear
  • Coverage Area160 to 280 sq ft/gal
  • Container Size1 qt
  • Container TypeCan
  • Application MethodBrush, Roll, Spray
  • Dry Time to Recoat16 to 72 hr
  • For Use With9800 System DTM Urethane Mastic Finishes
  • Maximum Application Temperature100 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Shelf Life1 yr
  • System Series9800
  • Activator, Base, Paint or Primer Activator
  • Coating Type Urethane Coating
  • Series Number 9800
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Metal, Steel
  • Dry Time 6 to 9 hr.
  • VOC Content Less Than340g/L
  • Colour Family Clears
  • Cure Time 4 to 6 hr
  • Application Time 30 min
  • Exposure Conditions Mild to Moderate, Moderate to Severe
  • Heat Resistant Yes
  • Maximum Temperature Resistance 300 Degrees F
  • Resistance Properties Corrosion Resistant, Sag Resistant
  • Standards ASTM D1653, ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D523, USDA Acceptable
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list