!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $875.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN16D524
  • Mfr. Model # 16D524
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1873
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemRoof Exhaust Fan
  • Drive TypeBelt Drive
  • Base DiameterNot Applicable
  • Base Width22 in
  • Maximum Static Pressure1 3/4 in wc
  • Minimum Airflow998 cfm
  • Minimum Motor Horsepower1/4 hp
  • Minimum Motor Speed1,105 RPM
  • Housing MaterialAluminum
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • For Air TypeKitchen Air
  • StandardsAMCA Sound and Air, UL/cUL 762
  • Includes Drive PackageDrive Package Not Included
  • Base Height1 3/4 in
  • Brake Horsepower13/50 hp, 17/50 hp, 13/25 hp, 79/100 hp, 1 hp
  • Cutout Length17.5 in
  • Damper Size15 in x 15 in
  • FeaturesAir Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,725 RPM
  • Motor LocationOut of Airstream
  • Number of Speeds1
  • Overall Diameter24 7/8 in
  • Propeller Shaft Diameter3/4 in
  • Sound LevelFan RPM 1,105 : 10.9 sones @ 0.000 in SP and 5 ft, 10.8 sones @ 0.125 in SP and 5 ft, 10.6 sones @ 0.250 in SP and 5 ft, 10.3 sones @ 0.375 in SP and 5 ft, 10.0 sones @ 0.500 in SP and 5 ft, 9.9 sones @ 0.625 in SP and 5 ft, 9.6 sones @ 0.750 in SP and 5 ft, Fan RPM 1,210 : 12.2 sones @ 0.000 in SP and 5 ft, 12.2 sones @ 0.125 in SP and 5 ft, 11.7 sones @ 0.250 in SP and 5 ft, 11.6 sones @ 0.375 in SP and 5 ft, 11.2 sones @ 0.500 in SP and 5 ft, 11.0 sones @ 0.625 in SP and 5 ft, 10.9 sones @ 0.750 in SP and 5 ft, 10.6 sones @ 0.875 in SP and 5 ft, Fan RPM 1,390 : 14.9 sones @ 0.000 in SP and 5 ft, 14.7 sones @ 0.125 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 13.2 sones @ 0.375 in SP and 5 ft, 12.9 sones @ 0.500 in SP and 5 ft, 12.5 sones @ 0.625 in SP and 5 ft, 12.1 sones @ 0.750 in SP and 5 ft, 11.4 sones @ 0.875 in SP and 5 ft, 11.0 sones @ 1.000 in SP and 5 ft, Fan RPM 1,595 : 20.0 sones @ 0.000 in SP and 5 ft,19.0 sones @ 0.125 in SP and 5 ft, 18.5 sones @ 0.250 in SP and 5 ft, 19.5 sones @ 0.375 in SP and 5 ft, 16.1 sones @ 0.500 in SP and 5 ft, 14.2 sones @ 0.625 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 12.6 sones @ 0.875 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, 12.6 sones @ 1.250 in SP and 5 ft, 11.6 sones @ 1.500 in SP and 5 ft, Fan RPM 1,725 : 26.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.500 in SP and 5 ft, 18.0 sones @ 0.625 in SP and 5 ft, 15.1 sones @ 0.750 in SP and 5 ft, 14.1 sones @ 0.875 in SP and 5 ft, 13.4 sones @ 1.000 in SP and 5 ft, 14.3 sones @ 1.250 in SP and 5 ft, 13.8 sones @ 1.500 in SP and 5 ft, 13.8 sones @ 1.750 in SP and 5 ft
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • Wheel Diameter 14 3/4 in
  • Base Length 22 in
  • Base Shape Square
  • Maximum Airflow 3,066 cfm
  • Maximum Motor Horsepower 1 hp
  • Maximum Motor Speed 1,725 RPM
  • Assembly Unassembled
  • Wheel Material Aluminum
  • Mounting Location Roof
  • Maximum Inlet Air Temperature 300 Degrees F
  • Overall Height 26 3/8 in
  • Includes Motor Without Motor
  • Bearing Type Sealed Pillow Block
  • Compatible Curb Manufacturer Part Number 24Y860, 2RB75-2RB77, 2RB79-2RB82, 2ZV82-2ZV85
  • Cutout Size 17.5 in L x 17.5 in W
  • Electrical Connection Power Cord
  • Housing Length 28.9 in
  • Housing Width 28.9 in
  • Maximum Ambient Temperature 300 Degrees F
  • Maximum Noise Level @ 5 Feet 14.2 sones
  • Mount Type Roof Curb
  • Overall Depth 28 1/8 in
  • Overall Width 28 7/8 in
  • Safety Features Fully Rolled Wind Band
  • Speed Controllable Not Speed Controllable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list