!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR,1/83 HP,1550 RPM

UNIT BEARING MOTOR,1/83 HP,1550 RPM

DAYTON

UNIT BEARING MOTOR,1/83 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT BEARING MOTOR,1/83 HP,1550 RPM

UNIT BEARING MOTOR,1/83 HP,1550 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4YFH4
  • Mfr. Model # 4YFH4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/83 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.33,Output Watts 9,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,Rotation CWLE,Overall Length 4-5/16 In.,Shaft Type Threaded 1/4-20

Technical Specs

  • ItemUnit Bearing Motor
  • Output Watts9
  • Voltage230
  • FrameNon-Standard
  • Motor Mounting TypeRear/Foot
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Shaft Length1/2"
  • Motor BearingsSleeve
  • Overall Length4-5/16"
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor Frame MaterialCast Iron
  • Phase1
  • Motor Service Factor1.00
  • Bolt Circle Dia.2-13/16"
  • Hz60/50
  • Mounting Holes3 Tapped
  • HP 1/83
  • Nameplate RPM 1,550
  • Body Dia. 3-1/2"
  • Motor Shaft Rotation CWLE
  • Shaft Dia. 1/4"
  • Full Load Amps 0.33
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Length Less Shaft 3-13/16"
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Application HVAC/R
  • Ins. Class A
  • Finish Black Electrostatic
  • Motor Shaft Design Threaded
  • Mounting Stud Pattern 1 1/8 x 5/8
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list