!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION TEE: TEE, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE, 500 ° F MAX

UNION TEE: TEE, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE, 500 ° F MAX

PARKER

UNION TEE: TEE, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE, 500 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION TEE: TEE, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE, 500 ° F MAX

UNION TEE: TEE, MALE FLARELESS BITE X MALE FLARELESS BITE X MALE FLARELESS BITE, 500 ° F MAX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6JBU-S
  • Mfr. Model # 6 JBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This Ferulok series union tee meets the standards for SAE J514, has a length of 1 1/16 inch, a maximum operating pressure of 5,000 psi and is designed for the following applications: gas, oil. It has an operating temperature of 65 Degrees F to 500 Degrees F, is made of steel with a zinc nickel finish/coating. In addition, it is a tee.

Technical Specs

  • ItemUnion Tee
  • Fitting Side A Connection TypeMale Flareless Bite
  • Fitting Side C Connection TypeMale Flareless Bite
  • Fitting MaterialSteel
  • Fitting Side B Tube Outer Diameter3/8 in
  • Thread Size A9/16"-18
  • Maximum Operating Temperature500 Degrees F
  • Specific Fitting ShapeTee
  • StandardsSAE J514
  • Application Gas, Oil
  • Fitting Side B Connection Type Male Flareless Bite
  • Finish/Coating Zinc Nickel
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Fitting Side C Tube Outer Diameter 3/8 in
  • Maximum Operating Pressure 5,000 psi
  • Overall Length 1 1/16 in
  • Series Ferulok
  • Minimum Operating Temperature 65 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list