This union tee meets the standards for NSF 61 Annex G, has a length of 1⅜ inch, a maximum operating pressure of 300 psi and is designed for the following applications: potable water. It has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a tee, with an imperial system of measurement.
Technical Specs
ItemUnion Tee
Fitting Side A Connection TypeCompression
Fitting Side C Connection TypeCompression
Fitting Side A Tube Outer Diameter1/4 in
Fitting Side C Tube Outer Diameter1/4 in
System of MeasurementImperial
Maximum Operating Temperature250 Degrees F
Specific Fitting ShapeTee
Minimum Operating Temperature65 Degrees F
ApplicationPotable Water
Fitting Side B Connection TypeCompression
Fitting MaterialBrass
Fitting Side B Tube Outer Diameter1/4 in
Thread Size A7/16"-24
Maximum Operating Pressure300 psi
Overall Length1 3/8 in
StandardsNSF 61 Annex G
Country of OriginUnited States
(subject to change)