!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
System of Measurement
Fitting Material
Compatible Tube Material
Maximum Operating Pressure
Overall Length
Application
Maximum Operating Temperature
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Brass Compression Tube Fittings for Air, Liquids & Chemicals

https://catalogue.grainger.ca/?hybris=true

 359  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ⅛ IN PIPE SIZE, FOR ¼ IN TUBE OD
  • Item # DYE68C4-2
  • Mfr. Model # 68C-4-2
  • EHC: EHC :
  • This compression series male connector meets the standards for SAE J512, UL, has a length of 1 3/32 inch, a maximum operating pressure of 1,400 psi and is designed for the following applications: air, inert gases, non-combustible gases, potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 7/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • BRASS SLEEVE: BRASS, COMPRESSION, FOR 3/16 IN TUBE OUTSIDE DIAMETER
  • Item # DYE60C3
  • Mfr. Model # 60C-3
  • EHC: EHC :
  • This compression series brass sleeve meets the standards for SAE J512, has a length of 7/32 inch, a maximum operating pressure of 400 psi, has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ¼ IN PIPE SIZE, FOR ¼ IN TUBE OD
  • Item # DYE68C4-4
  • Mfr. Model # 68C-4-4
  • EHC: EHC :
  • This compression series male connector meets the standards for SAE J512, UL, has a length of 1 5/16 inch, a maximum operating pressure of 1,400 psi and is designed for the following applications: air, inert gases, non-combustible gases, non-potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • INSERT: BRASS, COMPRESSION, FOR ¼ IN TUBE OUTSIDE DIAMETER
  • Item # WWG46M541
  • Mfr. Model # 700561-04
  • EHC: EHC :
  • This insert meets the standards for NSF 61 Annex G, has a length of 5/16 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air and non-potable water. It has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a tube insert, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, ALUMINUM/COPPER/THERMOPLASTIC
  • Item # DYE60C6
  • Mfr. Model # 60C-6
  • EHC: EHC :
  • This compression series sleeve meets the standards for SAE J512, has a length of ¼ inch, a maximum operating pressure of 200 psi, has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SLEEVE: BRASS, COMPRESSION, FOR ¼ IN TUBE OD, ALUMINUM/COPPER/THERMOPLASTIC
  • Item # WWG46M579
  • Mfr. Model # 700060-04
  • EHC: EHC :
  • This sleeve meets the standards for NSF 61 Annex G, has a length of ¼ inch, a maximum operating pressure of 300 psi, has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD
  • Item # WWG46M551
  • Mfr. Model # 700068-0606
  • EHC: EHC :
  • This male connector meets the standards for NSF/ANSI 61 Annex G, has a maximum operating pressure of 200 psi and is designed for the following applications: gasoline, oils, potable water. It has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 11/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SLEEVE: BRASS, COMPRESSION, FOR ⅜ IN TUBE OD, ALUMINUM/COPPER/THERMOPLASTIC
  • Item # WWG46M577
  • Mfr. Model # 700060-06
  • EHC: EHC :
  • This sleeve meets the standards for NSF 61 Annex G, has a length of ¼ inch, a maximum operating pressure of 200 psi, has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • UNION: BRASS, COMPRESSION X COMPRESSION, FOR ⅜ IN X ⅜ IN TUBE OD
  • Item # DYE62C6
  • Mfr. Model # 62C-6
  • EHC: EHC :
  • This compression series union meets the standards for SAE J512, UL, has a length of 1 17/32 inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, inert gases, non-combustible gases, non-potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a straight connector, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD
  • Item # DYE68C6-6
  • Mfr. Model # 68C-6-6
  • EHC: EHC :
  • This compression series male connector meets the standards for SAE J512, UL, has a length of 1 7/16 inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, inert gases, non-combustible gases, potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 11/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ¼ IN PIPE SIZE, FOR ⅜ IN TUBE OD
  • Item # WWG46M552
  • Mfr. Model # 700068-0604
  • EHC: EHC :
  • This male connector meets the standards for NSF/ANSI 61 Annex G, has a maximum operating pressure of 200 psi and is designed for the following applications: gasoline, oils, potable water. It has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ¼ IN PIPE SIZE, FOR ¼ IN TUBE OD
  • Item # DYE68P4-4
  • Mfr. Model # 68P-4-4
  • EHC: EHC :
  • This Poly-Tite series male connector has a length of 1¼ inch, a maximum operating pressure of 150 psi and is designed for the following applications: liquids. It has an operating temperature of 0 Degrees F to 150 Degrees F and is resistant to UV and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • MALE CONNECTOR: BRASS, COMPRESSION X MNPT, ⅛ IN PIPE SIZE, FOR ¼ IN TUBE OD
  • Item # DYE68P4-2
  • Mfr. Model # 68P-4-2
  • EHC: EHC :
  • This Poly-Tite series male connector has a length of 1 1/16 inch, a maximum operating pressure of 150 psi and is designed for the following applications: liquids. It has an operating temperature of 0 Degrees F to 150 Degrees F and is resistant to UV and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement. Plus, it has a 7/16 inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • SLEEVE: BRASS, COMPRESSION, FOR ¼ IN TUBE OD, ALUMINUM/COPPER/THERMOPLASTIC
  • Item # DYE60C4
  • Mfr. Model # 60C-4
  • EHC: EHC :
  • This compression series sleeve meets the standards for SAE J512, has a length of ¼ inch, a maximum operating pressure of 300 psi, has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • ACETAL SLEEVE: ACETAL, COMPRESSION, FOR ¼ IN TUBE OUTSIDE DIAMETER
  • Item # DYE60P4
  • Mfr. Model # 60P-4
  • EHC: EHC :
  • This Poly-Tite series acetal sleeve has a length of 11/32 inch, a maximum operating pressure of 150 psi and is black, has an operating temperature of 0 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a sleeve, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1783
  • PARKER
  • MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅛ IN PIPE SIZE, FOR ¼ IN TUBE OD
  • Item # DYE169C4-2
  • Mfr. Model # 169C-4-2
  • EHC: EHC :
  • This compression series male elbow meets the standards for SAE J512, UL, has a length of ⅞ inch, a maximum operating pressure of 1,400 psi and is designed for the following applications: air, inert gases, non-combustible gases, potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list