!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE SUPPORT: BRASS, COMPRESSION, FOR ⅛ IN TUBE OUTSIDE DIAMETER

TUBE SUPPORT: BRASS, COMPRESSION, FOR ⅛ IN TUBE OUTSIDE DIAMETER

PARKER

TUBE SUPPORT: BRASS, COMPRESSION, FOR ⅛ IN TUBE OUTSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE SUPPORT: BRASS, COMPRESSION, FOR ⅛ IN TUBE OUTSIDE DIAMETER

TUBE SUPPORT: BRASS, COMPRESSION, FOR ⅛ IN TUBE OUTSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19H206
  • Mfr. Model # 63PT-2-16
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This tube support meets the standards for NSF Lead Content Program, has a length of 15/32 inch, a maximum operating pressure of 400 psi and is designed for the following applications: air lines, chemical dispensing, compressors, cooling lines, fluid transfer, industry, lubrication lines, machinery. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a tube insert, with an imperial system of measurement.

Technical Specs

  • ItemTube Support
  • Compatible Fitting Connection TypeCompression
  • Compatible Tube Inner Diameter1/8 in
  • Maximum Operating Pressure400 psi
  • Overall Length15/32 in
  • System of MeasurementImperial
  • Compatible Tube Wall Thickness0.016 in
  • Opening Diameter5/64 in
  • Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery
  • Compatible Tube Outer Diameter 1/8 in
  • Fitting Material Brass
  • Maximum Operating Temperature 200 Degrees F
  • Specific Fitting Shape Tube Insert
  • Standards NSF Lead Content Program
  • Minimum Operating Temperature 65 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list