This union has a length of 1 21/32 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, inert gases, oils, vacuum. It is silver, has an operating temperature of 0 Degrees F to 200 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight connector, with an imperial system of measurement.
Technical Specs
ItemUnion
Specific Fitting ShapeStraight Connector
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/8 in
ColourSilver
Maximum Operating Pressure300 psi
Overall Length1 21/32 in
StandardsCertificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
Compatible Tube Hardness95 Shore A
Minimum Operating Temperature0 Degrees F
System of MeasurementImperial
ApplicationAir, Inert Gases, Oils, Vacuum
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8 in
Fitting MaterialBrass
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included