!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
System of Measurement
Maximum Operating Pressure
Maximum Operating Temperature
Compatible Tube Material
Includes Pre-Applied Thread Sealant
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air & Non-Potable Water Push-to-Connect Tube Fittings

https://catalogue.grainger.ca/?hybris=true

 813  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SMC
  • STRAIGHT UNION: BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ IN X ¼ IN TUBE OD
  • Item # WWG36X019
  • Mfr. Model # KQ2H07-00A
  • EHC: EHC :
  • This straight union meets the standards for RoHS, has a length of 27.59 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight connector, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ADAPTER: BRASS, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE SIZE
  • Item # WWG36X027
  • Mfr. Model # KQ2H07-35AS
  • EHC: EHC :
  • This male adapter meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 16.69 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is brass, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ELBOW: BRASS, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE SIZE
  • Item # WWG36X118
  • Mfr. Model # KQ2L07-35AS
  • EHC: EHC :
  • This male elbow meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 23.09 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ELBOW: BRASS, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ⅛ IN PIPE SIZE
  • Item # WWG36X117
  • Mfr. Model # KQ2L07-34AS
  • EHC: EHC :
  • This male elbow meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 17.69 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • STRAIGHT UNION: BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD
  • Item # WWG36X012
  • Mfr. Model # KQ2H06-00A
  • EHC: EHC :
  • This straight union meets the standards for RoHS, has a length of 27.59 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight connector, with a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • UNION ELBOW: BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ IN X ¼ IN TUBE OD
  • Item # WWG36X110
  • Mfr. Model # KQ2L07-00A
  • EHC: EHC :
  • This union elbow meets the standards for RoHS, has a length of 16.5 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • UNION ELBOW: BRASS, PUSH-TO-CONNECT X MNPT, FOR ⅜ IN TUBE OD, ¼ IN PIPE SIZE
  • Item # WWG36W640
  • Mfr. Model # KQ2L11-35AS
  • EHC: EHC :
  • This union elbow meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 28.59 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ADAPTER: BRASS, PUSH-TO-CONNECT X MNPT, FOR ⅜ IN TUBE OD, ¼ IN PIPE SIZE
  • Item # WWG36X056
  • Mfr. Model # KQ2H11-35AS
  • EHC: EHC :
  • This male adapter meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 25.09 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is brass, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE CONNECTOR: BRASS, PUSH-TO-CONNECT X MNPT, FOR 5/16 IN TUBE OD, ⅛ IN PIPE SIZE
  • Item # WWG36X041
  • Mfr. Model # KQ2H09-34AS
  • EHC: EHC :
  • This male connector meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 22.19 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is brass, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ELBOW: BRASS, PUSH-TO-CONNECT X MNPT, FOR ⅜ IN TUBE OD, ⅜ IN PIPE SIZE
  • Item # WWG36W641
  • Mfr. Model # KQ2L11-36AS
  • EHC: EHC :
  • This male elbow meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 29.19 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • STRAIGHT UNION: BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 10 MM X 10 MM TUBE OD
  • Item # WWG36X044
  • Mfr. Model # KQ2H10-00A
  • EHC: EHC :
  • This straight union meets the standards for RoHS, has a length of 32.19 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight connector, with a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ADAPTER: BRASS, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ⅛ IN PIPE, 18 MM OVERALL LG
  • Item # WWG36X026
  • Mfr. Model # KQ2H07-34AS
  • EHC: EHC :
  • This male adapter meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 18 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is brass, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • STRAIGHT UNION: BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 8 MM X 8 MM TUBE OD
  • Item # WWG36X030
  • Mfr. Model # KQ2H08-00A
  • EHC: EHC :
  • This straight union meets the standards for RoHS, has a length of 29.41 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a straight connector, with a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL
  • Item # DYEW169PLP4-2
  • Mfr. Model # W169PLP-4-2
  • EHC: EHC :
  • This swivel elbow has a length of 27/32 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, inert gases, oils, vacuum. It is silver, has an operating temperature of 0 Degrees F to 200 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a 90 Degrees swivel elbow, with an imperial system of measurement, and ⅛" thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • MALE CONNECTOR: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD
  • Item # DYEW68PLP4-4
  • Mfr. Model # W68PLP-4-4
  • EHC: EHC :
  • This male connector has a length of one inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, inert gases, oils, vacuum. It is silver, has an operating temperature of 0 Degrees F to 200 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight adapter, with an imperial system of measurement, and ¼" thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • MALE ELBOW: BRASS, PUSH-TO-CONNECT X MNPT, FOR 5/16 IN TUBE OD, ⅛ IN PIPE SIZE
  • Item # WWG36X133
  • Mfr. Model # KQ2L09-34AS
  • EHC: EHC :
  • This male elbow meets the standards for ANSI/ASME1.20.1, RoHS, has a length of 180.69 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list