!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL

SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL

PARKER

SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL

SWIVEL ELBOW: NICKEL PLATED BRASS, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, IMPERIAL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEW169PLP4-2
  • Mfr. Model # W169PLP4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • ItemSwivel Elbow
  • Specific Fitting Shape90 Degrees Swivel Elbow
  • Fitting Side B Connection TypeMNPTF
  • Fitting Side A Tube Outer Diameter1/4 in
  • Fitting Thread Size1/8 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Maximum Operating Temperature200 Degrees F
  • Release TypeButton
  • Finish/CoatingNickel-Plated
  • Compatible Tube MaterialPolyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
  • Resistance PropertiesCorrosion-Resistant
  • Thread Sealant TypeWhite Acrylic
  • Application Air, Inert Gases, Oils, Vacuum
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/8 in
  • Fitting Material Brass
  • Colour Silver
  • Maximum Operating Pressure 300 psi
  • Overall Length 27/32 in
  • Standards Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
  • Compatible Tube Hardness 95 Shore A
  • Minimum Operating Temperature 0 Degrees F
  • System of Measurement Imperial
  • Vacuum Rating 28 in Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list