UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, IMPERIAL
UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, IMPERIAL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This union has a maximum operating pressure of 250 psi and is designed for the following applications: air, oils. It is silver, has an operating temperature of 0 Degrees F to 160 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight connector, with an imperial system of measurement.
Technical Specs
Item Union
Specific Fitting Shape Straight Connector
Fitting Side B Connection Type Push-to-Connect
Fitting Side B Tube Outer Diameter 1/4 in
Colour Silver
Maximum Operating Pressure 250 psi
Release Type Ring
Compatible Tube Material Nylon, Polyethylene, Polyurethane
Release Ring Material Nitrile Rubber
System of Measurement Imperial
Application Air, Oils
Fitting Side A Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 1/4 in
Fitting Material Brass
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature 160 Degrees F
Finish/Coating Nickel-Plated
Minimum Operating Temperature 0 Degrees F
Resistance Properties Corrosion-Resistant
Country of Origin Taiwan
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.42
/ EACH
LEGRIS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.38
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.37
/ EACH