STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 650 LB LOAD CAPACITY, 14 X 8 IN, PNEUMATIC, STD
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 650 LB LOAD CAPACITY, 14 X 8 IN, PNEUMATIC, STD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Red powder coat finish. Steel hub with steel ball bearings.
Technical Specs
- ItemStandard Steel General Purpose Hand Truck
- Nose Plate Depth8 in
- Nose Plate TypeSolid Straight
- Nose Plate ProfileStandard
- Frame MaterialSteel
- Includes Wheel FendersWithout Wheel Fenders
- Axle-Mounted Wheel Dia.10 in
- Axle-Mounted Wheel/Tread MaterialRubber
- Caster/Wheel Mounting Location2-Wheel
- ColourRed
- Includes Lever PushoffWithout Lever Pushoff
- Includes Stair ClimberWithout Stair Climber
- Overall Width22 1/2 in
- Load Capacity 650 lb
- Nose Plate Width 14 in
- Nose Plate Material Steel
- Frame Finish Powder Coated
- Frame Type Rounded Back
- Handle Type Dual
- Axle-Mounted Wheel Type Pneumatic
- Caster/Wheel Configuration (2) Axle-Mounted
- Brake Type No Caster Brake
- Includes Foot Assist Without Foot Assist
- Includes Load Protector Without Load Protector
- Overall Height 47 in
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$176.93
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.40
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.91
/ EACH