!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 X 8 IN, 51 X 22 IN

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 X 8 IN, 51 X 22 IN

DAYTON

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 X 8 IN, 51 X 22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 X 8 IN, 51 X 22 IN

STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 500 LB LOAD CAPACITY, 14 X 8 IN, 51 X 22 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3W089
  • Mfr. Model # 3W089
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 637
  • Shipping Weight 33.0 lbs

Product Details

Continuous frame loop handle hand truck. Red powder coat finish. Steel hub with steel ball bearings.

Technical Specs

  • ItemStandard Steel General Purpose Hand Truck
  • Nose Plate Depth8 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame MaterialSteel
  • Includes Wheel FendersWith Wheel Fenders
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster/Wheel Mounting Location2-Wheel
  • ColourRed
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Width22 in
  • Load Capacity 500 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Steel
  • Frame Finish Powder Coated
  • Frame Type Rounded Back
  • Handle Type Continuous Frame Loop
  • Axle-Mounted Wheel Type Pneumatic
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Overall Height 51 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list