!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEE: 304L STAINLESS STEEL, ½ IN X ½ IN X ½ IN FITTING, 2 IN OVERALL LG, TEE

TEE: 304L STAINLESS STEEL, ½ IN X ½ IN X ½ IN FITTING, 2 IN OVERALL LG, TEE

APPROVED VENDOR

TEE: 304L STAINLESS STEEL, ½ IN X ½ IN X ½ IN FITTING, 2 IN OVERALL LG, TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEE: 304L STAINLESS STEEL, ½ IN X ½ IN X ½ IN FITTING, 2 IN OVERALL LG, TEE

TEE: 304L STAINLESS STEEL, ½ IN X ½ IN X ½ IN FITTING, 2 IN OVERALL LG, TEE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RTP4
  • Mfr. Model # 4381018600
  • UNSPSC # 40142319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This tee meets the standards for ASTM A-403/A, 403M-88A, has a length of two inches, is silver, and is made of 304L-grade steel.

Technical Specs

  • ItemTee
  • Fitting Side A TypeButt Weld
  • Fitting Side B TypeButt Weld
  • Fitting Side C TypeButt Weld
  • Specific Fitting ShapeTee
  • Basic Fitting ShapeTee
  • Material Grade304L
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Overall Length2 in
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side C Nominal Pipe Size 1/2 in
  • Pipe Fitting Material Steel
  • Standards Dimensions and Materials Conform to ASTM A-403/A, 403M-88a
  • Colour Silver
  • For Pipe Schedule 40
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list