!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS

LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS

LOCKING CONNECTOR, L21-20R, 20 A, 120/208V AC, 4 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DJK3
  • Mfr. Model # HBL2513BK
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 3.86 inch L. This locking connector meets the standards for CSA, W-C-596, UL 498. It is black, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemLocking Connector
  • Current Rating20 A
  • Housing MaterialNylon
  • NEMA Receptacle ConfigurationL21-20R
  • Number of Wires5
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Voltage Rating120/208V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • For Minimum Cable Diameter0.35 in
  • Horsepower Rating2 hp
  • Midget LockingNo
  • UL 94 Flammability RatingHB
  • For LocationIndoor
  • Maximum Wire Size8 AWG
  • Minimum Wire Size16 AWG
  • Overall Length3.86 in
  • Connection Orientation Straight
  • Housing Colour Black
  • IP Rating IP20
  • Number of Poles 4
  • Phase Three
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 1.15 in
  • Grounding Grounded
  • Market Industrial
  • Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • For Environment Dry
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Outside Diameter 2.33 in
  • Power Indicating Light No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories