!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-50, 2 PK

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-50, 2 PK

ARCAIR

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-50, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-50, 2 PK

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-50, 2 PK

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.82 / each

EHC: EHC :
Min Qty 2 = $25.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWCWS2150
  • Mfr. Model # 12101341
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This WS21 nozzle is made of copper. In addition, it is designed for applications including light to medium duty welding. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more, Tweco brand and is for use with 35-50, 51, 51-23, WS35-50, WS51 Series gas Diffusers Or 32, WS32 Nozzle Insulators.

Technical Specs

  • ItemNozzle
  • SeriesWS21
  • Compatible with Model110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
  • Connection TypeThreaded
  • Nozzle NumberWS21-50
  • Nozzle Design3-Piece
  • MaterialCopper
  • Duty RatingMedium Duty
  • For Gas Diffuser Number35-50, 51
  • Current Range0 A to 250 A
  • Connection Size3/4 in
  • Outside Diameter0.75
  • Compatible with Brand Tweco
  • Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
  • Bore Diameter 1/2 in
  • Nozzle to Tip Relationship 1/8 in to 5/32 in Recess
  • Nozzle Shape Conical
  • Maximum Amperage 100 A
  • Insulation Type Self-Insulated
  • For Contact Tip Series WS11, WS14
  • Welding Processes MIG
  • Application Light to Medium Duty Welding
  • For Use With 35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list