!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Series
Compatible with Series
Bore Diameter
Nozzle Shape
Duty Rating
Nozzle to Tip Relationship
Connection Type
Insulation Type
For Contact Tip Series
Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Nozzles for Tweco MIG Guns

These nozzles attach to compatible Tweco MIG (metal inert gas) guns to focus shielding gas on the weld pool during gas-shielded MIG welding tasks. The shielding gas keeps airborne contaminants out of the weld pool to help avoid pores, cracks, or excessive spatter in the weld. Nozzles must be cleaned or replaced regularly to maintain proper gas flow. A complete MIG gun setup includes a nozzle, contact tip, gas diffuser, conductor tube, and gun liner.

https://catalogue.grainger.ca/?hybris=true

 174  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAXWELD
  • CONTACT TIP, TREGASKISS, THREADED, SZ 0.045 IN, TIP INSIDE DIA 0.054 IN, COPPER
  • Item # LENMW403-1-45
  • Mfr. Model # MW403-1-45
  • EHC: EHC :
  • This Tregaskiss-style, copper contact tip is designed for use with T30, T40 and T50 MIG guns. It is size 0.045 inch with a 0.045-inch wire size and a threaded connection, and has an inside diameter of 0.054 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • NOZZLE, ADJUSTABLE, TIP RECESS TO PROTRUDING, TWECO, BORE 5/8 IN
  • Item # TWC24A62
  • Mfr. Model # 12401120
  • EHC: EHC :
  • This nozzle is made for standard Tweco number 4 MIG guns and is for use with part number 54P (stock number 1540-1103), part number 54A (stock number 1540-1100), and part number 54A-16 (stock number 1540-1104). It is adjustable from tip recess to protruding and has a size 5/8-inch bore.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2. Please update the quantity to proceed with Checkout.
  • MAXWELD
  • CONTACT TIP, TREGASKISS, THREADED, SZ 0.035 IN, TIP INSIDE DIA 0.044 IN, COPPER
  • Item # LENMW403-1-35
  • Mfr. Model # MW403-1-35
  • EHC: EHC :
  • This Tregaskiss-style, copper contact tip is designed for use with T30, T40 and T50 MIG guns. It is size 0.035 inch with a 0.035-inch wire size and a threaded connection, and has an inside diameter of 0.044 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • NOZZLE, SELF-INSULATED, TWECO, 180 A, SZ 5/8 IN, BORE DIA 0.625 IN, 122 DHP COPPER
  • Item # TWC21-62
  • Mfr. Model # 12101120
  • EHC: EHC :
  • This 5/8-inch, self-insulated nozzle is for use with Tweco Spitfire 180 A MIG guns and can be used with standard gas diffuser, part number 51 (Stock No. 1510-1101) and part number 51-23 (Stock No. 1510-1100). It has a bore diameter of 0.625 inch (15.9 millimetres) and is made of 122 DHP copper alloy.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • ESAB
  • CONTACT TIP, COPPER, 0.035 IN, 250 A, FOR USE WITH LINDE
  • Item # ESB996995
  • Mfr. Model # 996995
  • EHC: EHC :
  • Slide-on standard copper wall nozzles deliver performance and dependability. Lightweight handle is impact resistant for long life. Cable resists cuts, spatter, oil and abrasion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • CONTACT TIP, FOR ESAB MIG GUNS, WIRE SIZE MEDIUM 0.045-3/64" MALE THREAD, COPPER
  • Item # ESB996999
  • Mfr. Model # 996999
  • EHC: EHC :
  • This GunMaster Standard Duty Consumables contact tip is designed for use with ESAB MIG guns. It has a medium wire size of 0.045 inches with a 3/64" male thread, and is made of copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1488
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • ESAB
  • GAS NOZZLE, FOR USE WITH USE WITH WELDING GUNS
  • Item # ESB0458464882
  • Mfr. Model # 0458464882
  • EHC: EHC :
  • This gas nozzle features self, water cooled. Plus, it is for use with welding guns.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • TWECO
  • NOZZLE, ⅝ IN BORE DIAMETER, M RECESS, VELOCITY SERIES, 2 PACK
  • Item # TWC12401854
  • Mfr. Model # 12401854
  • EHC: EHC :
  • This Velocity2 nozzle is made of copper. It features nozzle is threaded directly onto the velocity conductor tube. In addition, it is designed for applications including welding. Plus, it is compatible with Spray Master, Supra XT, the Tweco brand and is for use with contact tips. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, HD22-50
  • Item # TWCHD2250
  • Mfr. Model # 12201306
  • EHC: EHC :
  • This HD22 nozzle is made of copper. Plus, it is compatible with Classic No. 2, Classic No. 3 and No. 4, WeldSkill WM 250, WeldSkill WM 400, 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-354 and more, Tweco brand and is for use with HD52 Series gas Diffuser. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARCAIR
  • NOZZLE, ⅝ IN BORE D, BOTTLENECK, ADJUSTABLE TIP RECESS, TIP PROTRUDING, WS24A-62, 2 PK
  • Item # TWCWS24A62
  • Mfr. Model # 12401556
  • EHC: EHC :
  • This WS24 nozzle is made of copper. In addition, it is designed for applications including light to medium duty welding. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more, Tweco brand and is for use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125). It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1438
  • TWECO
  • NOZZLE, ⅜ IN BORE DIAMETER, TAPERED, VELOCITY SERIES, 2 PACK
  • Item # TWC12401897
  • Mfr. Model # 12401897
  • EHC: EHC :
  • This Velocity2 nozzle is made of copper. It features more convenience and higher productivity for the welder. In addition, it is designed for applications including MIG welding. Plus, it is compatible with Spray Master, Supra XT, the Tweco brand and is for use with contact tips. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • ESAB
  • TIP NUT
  • Item # ESB33A56
  • Mfr. Model # 33A56
  • EHC: EHC :
  • This tip nut is compatible with 33A56 P-080 C-39, C-31, C-32, C-37, C-58, C-66, C-67, C-77, and CW-23.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • TWECO
  • NOZZLE, FOR TWECO FUSION MIG GUNS, STANDARD RECESS, SIZE 1/2 IN, PKG 2
  • Item # TWCVNS50
  • Mfr. Model # 12201201
  • EHC: EHC :
  • This Tweco Velocity series nozzle has a small-style, standard-recess design and is made for use with Fusion MIG guns. It is size 1/2 inch and features a solid copper conductor path with fewer connections, an optimized electrical surface contact, and an optimized wire feed ability with centered liner. Available in a package of two.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1432
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list