MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W
MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W
WALDMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tube luminaire is made of borosilicate glass and includes lamp bracket, a bulb. Plus it meets the standards for cETLus. It also has an electronic ballast, 36 watts, 4,000K colour temperature, and a five-year warranty.
Technical Specs
Item Tube Luminaire
Lighting Technology Fluorescent
Mount Type Bracket
Overall Length 585 mm
Tube Diameter 70 mm
Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof
Colour Temperature 4,000K
Hazardous Location Specification Not Rated
Machine Light Type Linear
Ballast Type Electronic
Includes Lamp Bracket
Lamp Life 20,000 hr
Manufacturer Warranty Length 5 yr
Overall Width 2 4/5 in
IP Rating IP67
Maximum Brightness 2,900 lm
Operating Voltage 110 to 230V
Power Cord Length 8 ft
Wattage 36 W
Adjustability Non-Adjustable
Electrical Connection Type Connection Box
Includes Bulb Yes
Switch Type No Switch
Housing Material Borosilicate Glass
Includes Mounting Hardware No
Lens Material Borosilicate Glass
Overall Height 2 4/5 in
Standards cETLus
Country of Origin Germany
(subject to change)
Related Products
WALDMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$812.20
/ EACH
WALDMANN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.03
/ EACH