!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W, CFL BULB

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W, CFL BULB

WALDMANN

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W, CFL BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W, CFL BULB

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,900 LUMENS, 4000K, BRACKET, 36 W, CFL BULB

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $812.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL619063010
  • Mfr. Model # 619063010
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Machine Light, Tube, CFL Lamp Type, 120 - 277 Voltage, 36 Watts, 2,800 Lumens, Outside Dia. 2-3/4 In., Overall Length 21-1/2 In., Tube Material Acrylic, Cord Length 8 ft., Cord Type SJTOW, NEMA 1-15P, Gauge/Conductor 18/3 w/ 120 V Plug, Built-In Bracket End Caps Mounting Type, Recommended Lamp 450-036-M10, Ballast Electronic, Average Life 20,000 Hours, Special Features T5 CFL, Includes Cord, Brackets, Standards cETLus

Technical Specs

  • ItemMachine Tube Luminaire
  • Lighting TechnologyFluorescent
  • Mount TypeBracket
  • Overall Length584 mm
  • Tube Diameter70 mm
  • Resistance PropertiesImpact Resistant, Oil and Grease Resistant, Waterproof
  • Colour Temperature4,000K
  • Hazardous Location SpecificationNot Rated
  • Machine Light TypeLinear
  • Ballast TypeElectronic
  • IncludesLamp Bracket
  • Lamp Life20,000 hr
  • Manufacturer Warranty Length5 yr
  • Overall Width2 4/5 in
  • IP Rating IP67
  • Maximum Brightness 2,900 lm
  • Operating Voltage 110 to 230V
  • Power Cord Length 8 ft
  • Wattage 36 W
  • Adjustability Non-Adjustable
  • Electrical Connection Type Connecting Terminal
  • Includes Bulb Yes
  • Switch Type No Switch
  • Housing Material Acrylic
  • Includes Mounting Hardware No
  • Lens Material Acrylic
  • Overall Height 2 4/5 in
  • Standards CE
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list