!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: KLEARON, PVC, ⅝ IN ID, 13/16 IN OD, 100 FT LG, CLEAR, NOT REINFORCED

TUBING: KLEARON, PVC, ⅝ IN ID, 13/16 IN OD, 100 FT LG, CLEAR, NOT REINFORCED

APPROVED VENDOR

TUBING: KLEARON, PVC, ⅝ IN ID, 13/16 IN OD, 100 FT LG, CLEAR, NOT REINFORCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: KLEARON, PVC, ⅝ IN ID, 13/16 IN OD, 100 FT LG, CLEAR, NOT REINFORCED

TUBING: KLEARON, PVC, ⅝ IN ID, 13/16 IN OD, 100 FT LG, CLEAR, NOT REINFORCED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EGV7
  • Mfr. Model # K010-1013X100
  • UNSPSC # 31231313
  • CATALOGUE PAGE # 1676
  • Shipping Weight 13.45 lbs

Product Details

This tubing meets the standards for 3A, FDA, NSF, ROHS, UL, USDA, USP, has a 100-foot length, a maximum operating pressure of 35 psi @ 70 Degrees F and is designed for: air, beverage, food, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F, is chemical-resistant and is made of Klearon. In addition, it has 13/16 inch OD,⅝ inch ID, with an inch system of measurement, with 0.09 inch wall thickness, and Shore A 73 hardness. This tubing is for use with acids, chemica

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • Jacket MaterialNo Jacket
  • Material Trade NameKlearon
  • Maximum Operating Temperature150 Degrees F
  • Overall Length100 ft
  • Resistance PropertiesChemical Resistant
  • Standards3A, FDA, NSF, ROHS, UL, USDA, USP
  • AutoclavableNot Autoclavable
  • ClarityClear
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationAir Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines
  • Minimum Operating Temperature25 Degrees F
  • Application Air, Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 5/8 in
  • Material PVC
  • Maximum Operating Pressure 35 psi @ 70 Degrees F
  • Outside Diameter 13/16 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Wall Thickness 0.09 in
  • Bend Radius 6 in
  • Does Not Contain Phthalates
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Acids, Chemicals, Deionized Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list