This tubing meets the standards for 3A, FDA, NSF, ROHS, UL, USDA, USP, has a length of 50 feet, a maximum operating pressure of 40 psi @ 70 Degrees F and is designed for: air, beverage, food, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F, is chemical-resistant and is made of Klearon. In addition, it has 1¾ inch OD, 1¼ inch ID, with inch measurements, with 0.25 inch wall thickness, and Shore A 73 hardness. This tubing is for use with acids, chemicals, deioniz
Technical Specs
ItemTubing
ColourClear
HardnessShore A 73
Jacket MaterialNo Jacket
Material Trade NameKlearon
Maximum Operating Temperature150 Degrees F
Overall Length50 ft
Resistance PropertiesChemical Resistant
Standards3A, FDA, NSF, ROHS, UL, USDA, USP
AutoclavableNot Autoclavable
ClarityClear
Fitting CompatibilityBarbed
Stripe ColourNo Stripe
Tube FormCoil
Flow ApplicationAir Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines