!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT LG

TUBING: POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT LG

APPROVED VENDOR

TUBING: POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT LG

TUBING: POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LZT6
  • Mfr. Model # HDPE12ANA
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

This tubing meets the standards for NSF 51, 61, FDA, has a length of 100 feet, a maximum operating pressure of 194 psi @ 75 Degrees F and is designed for the following applications: air, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is chemical-resistant and is made of polyethylene. In addition, it has ½ inch OD, ⅜ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore D 45 hardness. This tubing is for use with water.

Technical Specs

  • ItemTubing
  • ColourWhite
  • Inside Diameter3/8 in
  • MaterialPolyethylene
  • Maximum Operating Temperature140 Degrees F
  • Outside Diameter1/2 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.06 in
  • AutoclavableNot Autoclavable
  • ClaritySemi-Clear
  • Fitting CompatibilityCompression, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationAir Transfer, Chemical Transfer, Water Transfer
  • Minimum Operating Temperature-50 Degrees F
  • Application Air, Water
  • Hardness Shore D 45
  • Jacket Material No Jacket
  • Maximum Operating Pressure 194 psi @ 75 Degrees F
  • Maximum Vacuum Pressure 28 in Hg
  • Overall Length 100 ft
  • Resistance Properties Chemical Resistant
  • Standards NSF 51, 61, FDA
  • Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
  • Bend Radius 5 in
  • Does Not Contain Does Not Impart Taste or Odor
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • For Fluid Type Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list