TUBE MENDER: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD, BLACK
TUBE MENDER: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD, BLACK
AIGNEP USA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tube mender meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a length of 1⅜ inch, a maximum operating pressure of 250 psi and is designed for the following applications: air, vacuum. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a straight connector, with a metric system of measurement.
Technical Specs
Item Tube Mender
Specific Fitting Shape Straight Connector
Fitting Side B Connection Type Push-to-Connect
Fitting Side B Tube Outer Diameter 6 mm
Colour Black
Maximum Operating Pressure 250 psi
Overall Length 1 3/8 in
Compatible Tube Material Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material NBR70
Thread Sealant Type NBR70
Application Air, Vacuum
Fitting Side A Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 6 mm
Fitting Material Nylon
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Maximum Operating Temperature 160 Degrees F
Standards ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
Minimum Operating Temperature 0 Degrees F
System of Measurement Metric
Country of Origin Italy
(subject to change)
Alternate Products
LEGRIS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.80
/ EACH