!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
System of Measurement
Fitting Material
Finish/Coating
Maximum Operating Pressure
Maximum Operating Temperature
Compatible Tube Material
Colour
Includes Pre-Applied Thread Sealant
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air Push-to-Connect Tube Fittings

https://catalogue.grainger.ca/?hybris=true

 1,271  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SMC
  • PLUG: PBT, TUBE STEM, FOR ¼ IN TUBE OUTSIDE DIAMETER, ORANGE, 35 MM OVERALL LG
  • Item # WWG5NRY3
  • Mfr. Model # KQ2P-07
  • EHC: EHC :
  • This plug has a length of 35 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air. It is orange, has an operating temperature of 32 Degrees F to 140 Degrees F, and is made of PBT. In addition, it is a plug, with an imperial system of measurement. Plus, it has a tube Stem connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEGRIS
  • MALE CONNECTOR: NYLON, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ⅛ IN PIPE, BLACK
  • Item # LGR31755611
  • Mfr. Model # 3175 56 11
  • EHC: EHC :
  • Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEGRIS
  • MALE CONNECTOR: NYLON, PUSH-TO-CONNECT X MNPT, FOR ¼ IN TUBE OD, ¼ IN PIPE, BLACK, PK10
  • Item # LGR31755614
  • Mfr. Model # 3175 56 14
  • EHC: EHC :
  • Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIGNEP USA
  • ELBOW CONNECTOR: NYLON, PUSH-TO-CONNECT X UNIVERSAL, FOR ¼ IN TUBE OD, ⅛ IN PIPE, BLACK
  • Item # WWG49JW75
  • Mfr. Model # 85110-04-02
  • EHC: EHC :
  • This elbow connector meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a maximum operating pressure of 250 psi and is designed for the following applications: air. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement, and ⅛"-27 thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIGNEP USA
  • TUBE MENDER: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 4 MM TUBE OD, BLACK
  • Item # WWG49JV17
  • Mfr. Model # 55040-6-4
  • EHC: EHC :
  • This tube mender meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a length of 1 11/32 inch, a maximum operating pressure of 250 psi and is designed for the following applications: air, vacuum. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a straight connector, with a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SMC
  • UNION TEE: PBT, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, WHITE, 33 MM L
  • Item # WWG36W764
  • Mfr. Model # KQ2T07-00A
  • EHC: EHC :
  • This union tee meets the standards for RoHS, has a length of 33 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of PBT. In addition, it is a tee, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list