PLUG: POLYMER, TUBE STEM, FOR ¼ IN TUBE OD, RED, 1 7/16 IN OVERALL LG
PLUG: POLYMER, TUBE STEM, FOR ¼ IN TUBE OD, RED, 1 7/16 IN OVERALL LG
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.
Technical Specs
- ItemPlug
- Specific Fitting ShapePlug
- Fitting MaterialPolymer
- Maximum Operating Pressure290 psi
- Overall Length1 7/16 in
- ColourRed
- Minimum Operating Temperature68 Degrees F
- Vacuum Rating755 mm Hg
- Application Air
- Fitting Connection Type Tube Stem
- Fitting Tube Size Outer Diameter 1/4 in
- Maximum Operating Temperature 176 Degrees F
- Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
- Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
- System of Measurement Imperial
- Country of Origin United States
(subject to change)
Alternate Products
-
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.00
/ EACH