!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHING TUBE, VINYL, NIOSH, CONNECTORS, 25 IN, FOR GVP SERIES PAPR

BREATHING TUBE, VINYL, NIOSH, CONNECTORS, 25 IN, FOR GVP SERIES PAPR

3M

BREATHING TUBE, VINYL, NIOSH, CONNECTORS, 25 IN, FOR GVP SERIES PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BREATHING TUBE, VINYL, NIOSH, CONNECTORS, 25 IN, FOR GVP SERIES PAPR

BREATHING TUBE, VINYL, NIOSH, CONNECTORS, 25 IN, FOR GVP SERIES PAPR

3M

Clearance Price :
$70.65 / each

Your Price : $282.59 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMGVP123
  • Mfr. Model # GVP123
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 962
  • Shipping Weight 0.7 lbs

Product Details

This GVP-series breathing tube is made of vinyl and comes in black. It includes connectors and measures 25 inches in width. The tube is suitable for use with GVP-series powered air-purifying respirator/supplied-air respirator and meets the NIOSH standard.

Technical Specs

  • ItemBreathing Tube
  • For Use With3M GVP Systems
  • MaterialVinyl
  • ColourBlack
  • Accessory TypeBreathing Tubes
  • Compatible with Brand and Series3M, 7800S
  • Series Versaflo
  • Includes Connectors
  • Length Approximately 25 in (63.50 cm) in length
  • Standards NIOSH Approved
  • Compatible with Brand 3M
  • Features Ideal for assembly, mechanical, cleaning, metal repair, painting, Select the ideal 3M breathing tube for your PAPR and supplied air respirator needs
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list