!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR EASY CLEAN KIT, BELT-MOUNT, CLEAR, LI-ION, 5.5 TO 13 HOURS, INTEGRATED, NIOSH

PAPR EASY CLEAN KIT, BELT-MOUNT, CLEAR, LI-ION, 5.5 TO 13 HOURS, INTEGRATED, NIOSH

VERSAFLO

PAPR EASY CLEAN KIT, BELT-MOUNT, CLEAR, LI-ION, 5.5 TO 13 HOURS, INTEGRATED, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR EASY CLEAN KIT, BELT-MOUNT, CLEAR, LI-ION, 5.5 TO 13 HOURS, INTEGRATED, NIOSH

PAPR EASY CLEAN KIT, BELT-MOUNT, CLEAR, LI-ION, 5.5 TO 13 HOURS, INTEGRATED, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,072.92 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR600ECK
  • Mfr. Model # TR600ECK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 956
  • Shipping Weight 8.4 lbs

Product Details

This TR-600 universal belt-mounted PAPR easy clean kit comes in magenta. It includes an S-433L-5 hood with integrated head suspension, a clear visor, and a standard capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose easy clean kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.

Technical Specs

  • ItemPAPR System Kit
  • System TypePAPR System
  • SuspensionIntegrated
  • Maximum Operating Temperature54 Degrees C
  • Blower MountBelt-Mount
  • SeriesVersaflo
  • Battery TypeLithium-Ion
  • Battery ChemistryLithium Ion
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeNo
  • ApplicationGeneral Purpose
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Integrated
  • Minimum Operating Temperature -10 Degrees C
  • For Use With TR600 Series Products
  • Includes Battery Yes
  • Battery Run Time 5.5 to 13 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes (2) BT 92 Breathing Tube Covers, (2) TR 66 Spark Arrestors, (2) TR 6600 Prefilter, BT 30 Length Adjusting Breathing Tube, S 433L Hood with Integrated Head Suspension, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 6700 Filter Covers, TR 97 Airflow Indicator
  • Size Universal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list