!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUE RMS 60A AC/DC CLAMP METER

TRUE RMS 60A AC/DC CLAMP METER

EXTECH

TRUE RMS 60A AC/DC CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUE RMS 60A AC/DC CLAMP METER

TRUE RMS 60A AC/DC CLAMP METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA63
  • Mfr. Model # MA63
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600 V, CAT III 300 V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement60 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special Features0.7" (17mm) jaw size allows measurements in tight locations, 6000 count backlit LCD display, Built-in non-contact voltage detector (NCV) with LED indicator, Data Hold, Low Battery indicator, Auto Power Off, Full range overload protection, Variable Frequency Control (VFC): Low pass filter for accurate measurements of variable frequency drive signals
  • Basic DC Voltage Accuracy+/-0.70%
  • Basic DC Current Accuracy+/-2.00%
  • Frequency Measurement Accuracy+/-0.10%
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution0.1 mA
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Calibration Frequency50 to 60 Hz
  • DC Current Measurement Resolution1 mA
  • Digital/AnalogDigital
  • Frequency Counter10 Hz to 60 KHz
  • Includes(2) AAA Batteries, Carrying Case, Test Leads
  • Instrument Counts6,000
  • Maximum Capacitance Measurement62 mF
  • Maximum Frequency Measurement60 kHz
  • Maximum Resistance Measurement60 megaohm
  • MemoryNo
  • Minimum AC Voltage Measurement6 V
  • Minimum DC Current Measurement6 A
  • Minimum Operating Temperature32 Degrees F
  • Non-Contact Voltage DetectorYes
  • Overall Width2.4 in
  • Resistance Measurement Resolution0.1 ohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.7 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Capacitance Measurement Accuracy +/-10.00%
  • Resistance Measurement Accuracy +/-1.50%
  • AC Voltage Measurement Resolution 1 mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 1 pF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 Hz
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 300MCM
  • Maximum Operating Temperature 104 Degrees F
  • Maximum Storage Temperature 122 Degrees F
  • Minimum AC Current Measurement 600 mA
  • Minimum Capacitance Measurement 6.2 nF
  • Minimum Frequency Measurement 10 Hz
  • Minimum Resistance Measurement 600 ohm
  • Overall Height 1.3 in
  • Peak Hold No
  • Standards CE, ETL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list