!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 800 LB LOAD CAPACITY, 7 X 14 IN

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 800 LB LOAD CAPACITY, 7 X 14 IN

APPROVED VENDOR

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 800 LB LOAD CAPACITY, 7 X 14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 800 LB LOAD CAPACITY, 7 X 14 IN

ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 800 LB LOAD CAPACITY, 7 X 14 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19G945
  • Mfr. Model # 19G945
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.16 lbs

Technical Specs

  • ItemErgonomic Tilt-Back Cylinder Hand Truck
  • Overall Height47 in
  • Overall Width20 1/2 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth7 in
  • Handle TypeContinuous Frame Flow-Back
  • Caster Wheel TypeSwivel
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel Dia.3 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Wheel MaterialRubber
  • Brake TypeNo Caster Brake
  • Includes30-1/4 in Chain
  • Includes Lever PushoffWithout Lever Pushoff
  • ColourGreen
  • Includes FirewallNo
  • Cylinder Capacity1
  • Load Capacity 800 lb
  • Overall Depth 24 in
  • Securing Mechanism Chain
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 14 in
  • Nose Plate Thickness 1/32 in
  • Handle Height 47 in
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Caster Wheel/Tread Material Polyolefin
  • Axle-Mounted Wheel Type Flat-Free
  • Axle-Mounted Wheel Dia. 8 in
  • Non-Marking Axle-Mounted Wheels No
  • Includes Stair Climber Without Stair Climber
  • Includes Foot Assist Without Foot Assist
  • Frame Finish Powder Coated
  • Cylinder Orientation Single
  • Includes Lift Ring Without Lift Ring
  • Product Type Ergonomic Tilt-Back Cylinder Hand Truck

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list