!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FINISHING TROWEL, CURVED HANDLE, 12 X 4 IN, STEEL

FINISHING TROWEL, CURVED HANDLE, 12 X 4 IN, STEEL

MARSHALLTOWN

FINISHING TROWEL, CURVED HANDLE, 12 X 4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FINISHING TROWEL, CURVED HANDLE, 12 X 4 IN, STEEL

FINISHING TROWEL, CURVED HANDLE, 12 X 4 IN, STEEL

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHFT372R
  • Mfr. Model # FT372R
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This pre-shaped drywall trowel is designed for use with hand and bull floats when finishing concrete. It has a carbon steel material across the length and width of the blade for ease of use. The trowel is 12 inches in length and four inches wide. It has a curved resilient handle design that is 4.6 inches long with a diameter of 1.5 inches.

Technical Specs

  • ItemInside Corner Trowel
  • Blade MaterialCarbon Steel
  • Blade Width5 in
  • FeaturesLightweight
  • Handle MaterialDuraSoft(R)
  • Notch ShapeFlat
  • Blade Length 4 in
  • Blade Shape Inside Corner
  • Compatible Primary Material Drywall, Plaster
  • Handle Length 5 in
  • Handle Style Tapered
  • Product Type Trowel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list