Product ITEM is unavailable. See products from the same category below.
Concrete Finishing Trowels
Concrete finishing trowels perform the final sealing, smoothing, and leveling of concrete after floating. They work the cream with their thin, flat blade to produce a flat, dense surface that resists flaking and chipping.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
Philadelphia style pointing trowel. The pointing trowel is forged then heat treated for strength and durability. The blade is taper ground and polished. The pointing trowel allows you to repair the masonry easily. Size: 6 x 2-1/2 inches.
Philadelphia style pointing trowel. The pointing trowel is forged then heat treated for strength and durability. The blade is taper ground and polished. The pointing trowel allows you to repair the masonry easily. Size: 6 x 2-1/2 inches.
This pre-shaped drywall trowel is designed for use with hand and bull floats when finishing concrete. It has a carbon steel material across the length and width of the blade for ease of use. The trowel is 12 inches in length and four inches wide. It has a curved resilient handle design that is 4.6 inches long with a diameter of 1.5 inches.
This pre-shaped drywall trowel is designed for use with hand and bull floats when finishing concrete. It has a carbon steel material across the length and width of the blade for ease of use. The trowel is 12 inches in length and four inches wide. It has a curved resilient handle design that is 4.6 inches long with a diameter of 1.5 inches.
Pool trowel. Highest grade hardened steel, properly shaped. Short aluminum alloy Xtralite mounting is lightweight, but very strong. Blade is flexible enough to conform to almost any radius. DuraSoft handle. 16 inches.
Pool trowel. Highest grade hardened steel, properly shaped. Short aluminum alloy Xtralite mounting is lightweight, but very strong. Blade is flexible enough to conform to almost any radius. DuraSoft handle. 16 inches.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
Cement finishing trowel. Has a high grade hardened and tempered steel blade, properly shaped. The mounting is alloy aluminum which is lightweight and very strong. The handle is a resilient DuraSoft(R) handle which provides a soft feel. Size: 12 x 4 inches.
Cement finishing trowel. Has a high grade hardened and tempered steel blade, properly shaped. The mounting is alloy aluminum which is lightweight and very strong. The handle is a resilient DuraSoft(R) handle which provides a soft feel. Size: 12 x 4 inches.
Cement finishing trowel. Has a high grade hardened and tempered steel blade, properly shaped. The mounting is alloy aluminum which is lightweight and very strong. The handle is a resilient DuraSoft(R) handle which provides a soft feel. Size: 16 x 4 inches.
Cement finishing trowel. Has a high grade hardened and tempered steel blade, properly shaped. The mounting is alloy aluminum which is lightweight and very strong. The handle is a resilient DuraSoft(R) handle which provides a soft feel. Size: 16 x 4 inches.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.