FINISHING TROWEL, WOOD, 14 IN L X 4 IN W
FINISHING TROWEL, WOOD, 14 IN L X 4 IN W
MARSHALLTOWN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This finishing trowel has a width of 4 inch, and a length of 14 inch. It features lightweight xtralite mounting. In addition, it is made of wood.
Technical Specs
- ItemFinishing Trowel
- Overall Length14 in
- Product TypeFinishing Trowel
- Features Lightweight Xtralite(R) Mounting
- Overall Width 4 in
- Material Wood
- Country of Origin United States
(subject to change)
Alternate Products
-
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.43
/ EACH
-
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.01
/ EACH
-
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.33
/ EACH