!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY JOB SITE LIGHT, 1,200 LUMENS, TRIPOD, LED, 1 BRIGHTNESS LEVEL, 2 LAMP HEADS

TEMPORARY JOB SITE LIGHT, 1,200 LUMENS, TRIPOD, LED, 1 BRIGHTNESS LEVEL, 2 LAMP HEADS

LUMAPRO

TEMPORARY JOB SITE LIGHT, 1,200 LUMENS, TRIPOD, LED, 1 BRIGHTNESS LEVEL, 2 LAMP HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, 1,200 LUMENS, TRIPOD, LED, 1 BRIGHTNESS LEVEL, 2 LAMP HEADS

TEMPORARY JOB SITE LIGHT, 1,200 LUMENS, TRIPOD, LED, 1 BRIGHTNESS LEVEL, 2 LAMP HEADS

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24K354
  • Mfr. Model # 24K354
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.12 lbs

Product Details

This temporary job site light includes cord guides and a bulb. Plus it meets the standards for CSA and has a SJTOW cord. It also has 32 watts.

Technical Specs

  • ItemTemporary Job Site Light
  • Maximum Brightness1,200 lm
  • Power Cord Length16 ft
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment73 in
  • Adjustable HeightYes
  • Cord DesignationSJTOW
  • Head ColourYellow
  • Job Light TypeFloor Stand Light
  • Lamp Life30,000 hr
  • Number of Cord Wires3
  • Replacement Bulb Part NumberMfr. No. 9709
  • Wattage32 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 2
  • Frame Colour Yellow
  • IP Rating IP65
  • Includes Bulb Yes
  • Brightness Levels 1,200 lm
  • Cord Wire Gauge 18 AWG
  • Includes Cord Guides
  • Lamp Guard Aluminum
  • Light Distribution Flood
  • Rechargeable No
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list